Shop All Safety Banners and Posters
Accuform
Safety Poster, 24 x 18In, FLEX PLSTC, ENG
Mfr # SP124512L
Zoro # G4025533
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Is The Priority Quality Is The Standard Accidents Are Preventable!
- Material Plastic
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124512L
- Zoro # G4025533
- UPC # 846642018801
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Is The Priority Quality Is The Standard Accidents Are Preventable!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- ACCUFORM 22 in Height, 17 in Width, English (SP124492L)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124508L)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- ACCUFORM SAFETY POSTERS ADULT CPR CARDIAC SHMFSD609XV (SHMFSD609XV)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- BRADY Machine/Equipment Label, English, PK5 (86839)
- Accuform Safety Banners and Posters