Shop All Identification Labels
Accuform
Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP
Mfr # LHSK801VSP
Zoro # G6048341
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LHSK801VSP
- Zoro # G6048341
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0152-RD_7x5)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk10 (ISO238AP)
- Accuform Identification Labels