Shop All Equipment & Container Labels
Accuform
Safety Label, 7inWx5inH, Blk/Red/Wht, PK5
Mfr # LCAW102VSP
Zoro # G0701191
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
- Material Vinyl
- Legend/Background Color Black/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW102VSP
- Zoro # G0701191
- UPC # 846642092177
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200PK (708377)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-11)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- ACCUFORM Hard Hat Sticker (LHTL124)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- Accuform Safety Labels