Shop All Equipment & Container Labels
Accuform
Safety Label, 7inWx5inH, Blk/Red/Wht
Mfr # LCAW102XVE
Zoro # G0701185
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
- Material Vinyl
- Legend/Background Color Black/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW102XVE
- Zoro # G0701185
- UPC # 846642092184
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 3/500 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-BC-A-710-L-10059)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC370XVE (LELC370XVE)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- Accuform Safety Labels