Shop All Equipment & Container Labels
Accuform
Safety Label, 4-1/4in H x 1-3/4in W, PR
Mfr # LADM541
Zoro # G2538238
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Entry and Exit
- Language English
- Legend Pull/Push
- Material Mylar
- Legend/Background Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LADM541
- Zoro # G2538238
- UPC # 846642092665
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4 1/4 in |
Width | 1 3/4 in |
Description
Safety Label, Vertical Rectangle, English, Sign Legend Pull/Push, Sign Legend Background Color Black, Gold, Sign Legend Style Text, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (839965XFH)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Multiple Shape, 23 dB, 27 dB, 30 dB, Green (EEP-100)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- Accuform Safety Labels