Shop All Identification Labels
Accuform
Safety Label, 3 1/2 in Height, 5 in English, LCHL901VSP
Mfr # LCHL901VSP
Zoro # G3821106
product price: $9.25
/pk 5, $1.85/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCHL901VSP
- Zoro # G3821106
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- 3M SCOTT Storage Case (804497-02)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- Accuform Identification Labels