Shop All No Smoking Signs
Accuform
Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL005VSP
Mfr # LCHL005VSP
Zoro # G3821063
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Vapors Keeps Lights and Fire Away No Smoking
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCHL005VSP
- Zoro # G3821063
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Vapors Keeps Lights and Fire Away No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMCHL682VP (SBMCHL682VP)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK012VP (SBMSMK012VP)
- NMC Danger No Smoking Within 50 Feet Sign, D124PB (D124PB)
- Accuform No Smoking Signs