Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCAW105VSP
Mfr # LCAW105VSP
Zoro # G3982422
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Clothing Contaminated with Lead Do Not Remove Dust By Blowing or Shaking Dispose of Lead Contaminated Wash Water In Accordance with Applicable Local, State or Federal Regulations
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW105VSP
- Zoro # G3982422
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clothing Contaminated with Lead Do Not Remove Dust By Blowing or Shaking Dispose of Lead Contaminated Wash Water In Accordance with Applicable Local, State or Federal Regulations, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- NMC Keep Hands Clear, Pk5 (D679AP)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSP (MHZW15PSP)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA (MBHZ525VA)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- ACCUFORM UTILITY PIPELINE MARKING FMF100RD (FMF100RD)
- NMC Danger Buried Gas Line Sign, D234EB (D234EB)
- Accuform Chemical, Gas & Hazardous Material Signs