Shop All Security & Access Signs
Accuform
Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP
Mfr # LADM803VSP
Zoro # G3820923
original price:
$9.35
10% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LADM803VSP
- Zoro # G3820923
- UPC # 846642089269
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350-1000, PK1000 (0350-1000)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MATR963VP (MATR963VP)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (MADM923VA)
- ACCUFORM Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MATR522VA)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT016VA (MLKT016VA)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, ENG, Thickness: 0.152" (MADM141XP)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-1218-V-14959)
- Accuform Security & Access Signs