Shop All Personal Protective Equipment Signs
Accuform
Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE002VSP
Mfr # LPPE002VSP
Zoro # G3820652
product price: $9.25
/pk 5, $1.85/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Shoes Required In This Area
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LPPE002VSP
- Zoro # G3820652
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ACCUFORM Danger Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (MCAW042VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE626VSP (LPPE626VSP)
- NMC Foot Protection Required In This Area Sign (C157AB)
- Accuform Personal Protective Equipment Signs