Shop All Safety Culture Signs
Accuform
Safety First Sign, 7" H, 10" W, Plastic, Rectangle, English, MGNF984VP
Mfr # MGNF984VP
Zoro # G1722447
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Report All Accidents No Matter How Small To Your Supervisor
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MGNF984VP
- Zoro # G1722447
- UPC # 846642013066
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety First Sign |
Header | Safety First |
Legend | Report All Accidents No Matter How Small To Your Supervisor |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
Header Background Color | Green |
Sign Legend Color | Black |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Safety First Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Accidents No Matter How Small To Your Supervisor, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG (103828-BRN2XLREG)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR581VP (MVHR581VP)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- ACCUFORM SAFETY SIGN WASTE OIL 7 X 10 MCHL548XT (MCHL548XT)
- ACCUFORM SAFETY LABEL PLEASE FLUSH AFTER USING LRST514XVE (LRST514XVE)
- ACCUFORM SAFETY SIGN IF YOU HAVE TIME TO LEAN (MHSK529VA)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- SIGNMISSION OSHA WARNING Sign, Diesel Fuel Combustible W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13062)
- Accuform Safety Culture Signs