Shop All Safety Culture Signs
Accuform
Safety First Sign, 7" H, 10" W, Aluminum, Rectangle, English, MGNF975VA
Mfr # MGNF975VA
Zoro # G1707555
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Stay Alert Don't Get Hurt
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MGNF975VA
- Zoro # G1707555
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety First Sign |
Header | Safety First |
Legend | Stay Alert Don't Get Hurt |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Green |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 12MEN (FQ0007465)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- ACCUFORM OSHA DANGER MANHOLE COVER SIGN CMH707 (CMH707)
- ACCUFORM SAFETY SIGN SHIPPING RECEIVING MVHR552XT (MVHR552XT)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XT (MCHL572XT)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- ACCUFORM SAFETY SIGN STANDARD CRANE HAND MEQM540XL (MEQM540XL)
- ACCUFORM BILINGUAL ANSI WARNING ARC FLASH FBLSPS370 (FBLSPS370)
- SIGNMISSION OSHA Danger Sign, Pinch Point, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, OS-DS-D-35-L-1716 (OS-DS-D-35-L-1716)
- Accuform Safety Culture Signs