Shop All Slip, Trip & Fall Hazard Signs
Accuform
Safety First Sign, 10" Height, 14" Width, Vinyl, Rectangle, English
Mfr # MSTF901VS
Zoro # G1694815
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Watch Your Step
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSTF901VS
- Zoro # G1694815
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety First Sign |
Header | Safety First |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | White |
Header Background Color | Green |
Sign Legend Text Color | Black |
Description
Safety First Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- MOLDEX Earmuff, Headband, 27 dB, Foam, Black (6120)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Yellow (IN-40-201I)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- NMC Danger Open Trench Sign, D460AB (D460AB)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- NMC Danger Keep Off Sign, D450A (D450A)
- Accuform Signs