Shop All Safety Culture Signs
Accuform
Safety First Sign, 10" H, 14" W, Vinyl, Rectangle, English, MGSH904VS
Mfr # MGSH904VS
Zoro # G1722106
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Report All Accidents No Matter How Small To Your Supervisor
- Height 10"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MGSH904VS
- Zoro # G1722106
- UPC # 846642011765
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety First Sign |
Header | Safety First |
Legend | Report All Accidents No Matter How Small To Your Supervisor |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | White |
OSHA Compliant | Yes |
Header Background Color | Green |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Safety First Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Report All Accidents No Matter How Small To Your Supervisor, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- ACCUFORM SAFETY SIGN OVERHEAD CRANE AREA MCRT512VP (MCRT512VP)
- ACCUFORM SAFETY LABEL CHECK AND INSPECT BEFORE LVHR538XVE (LVHR538XVE)
- ACCUFORM SAFETY LABEL EYEWASH STATION INSIDE LFSD600XVE (LFSD600XVE)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- ACCUFORM SAFETY LABEL STANDARD CRANE HAND LEQM537 (LEQM537)
- ACCUFORM SAFETY LABEL EMERGENCY GAS SHUT OFF 3 LCHL543XVE (LCHL543XVE)
- SIGNMISSION OSHA INSTRUCTIONS Sign, Sauna Reduce Risk, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-SI-P-1218-V-11484)
- Accuform Safety Culture Signs