Shop All Safety Culture Signs
Accuform
Safety First Sign, 10" H, 14" W, Plastic, Rectangle, English, MGNF976VP
Mfr # MGNF976VP
Zoro # G1698026
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety First Be Careful Work Safely
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MGNF976VP
- Zoro # G1698026
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety First Sign |
Header | No Header |
Legend | Safety First Be Careful Work Safely |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black, White |
Sign Legend Text Color | Black, White |
Description
Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety First Be Careful Work Safely, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- ACCUFORM FOD Safety Sign AWARENESS AREA 10 in (MQTL535VA)
- ACCUFORM SAFETY SIGN SAFE LIFTING TECHNIQUES MGNF512XL (MGNF512XL)
- ACCUFORM Danger Safety Label, LEQM134XVE (LEQM134XVE)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412XL (MEXT412XL)
- ACCUFORM First Aid Sign, MFSD925VS (MFSD925VS)
- ACCUFORM Accuform Safety Poster, PREVENT HEAT STRESS, 22inH x 17inW, Poster Paper (SP125033)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- Accuform Signs