Shop All Safety Culture Signs
Accuform
Safety First Sign, 10" H, 14" W, Aluminum, Rectangle, English, MGNF957VA
Mfr # MGNF957VA
Zoro # G1707668
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend No Accidents
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MGNF957VA
- Zoro # G1707668
- UPC # 46642876498
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety First Sign |
Header | Safety First |
Legend | No Accidents |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Header Legend Color | White |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Background Color | Green |
Sign Legend Text Color | Black |
Description
Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend No Accidents, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Black (FP-V-50-XL-BLK)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412VP (MEXT412VP)
- ACCUFORM SAFETY LABEL DIESEL FUEL ONLY 3 in X 7 in LCHL557 (LCHL557)
- ACCUFORM SAFETY SIGN IF YOU HAVE TIME TO LEAN (MHSK529VA)
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- ACCUFORM WARNING SAFETY LABEL FUEL PUMP LCHL340 (LCHL340)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- ACCUFORM Safety Sign DELIVERIES IN REAR 10 in x (MVHR546VP)
- Accuform Safety Culture Signs