Shop All Right-To-Know and Hazardous Materials
Accuform
Safety Data Sheets Center Kit, 20x15 In
Mfr # ZRS409
Zoro # G7626717
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Backboard, Rack, Binder
- Legend Safety Da Sheets Center
- Legend Color Red
- No. of Binders Included 1
- Background Color Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZRS409
- Zoro # G7626717
- UPC # 846642050351
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 15 in |
Height | 20 in |
Overall Height | 20 in |
Overall Depth | 6 3/4 in |
Binder Ring Size | 1 1/2 in |
Overall Width | 15 in |
Description
Safety Data Sheets Center Kit, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1288-RA_7X10 (U5-1288-RA_7X10)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAPSP)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- ACCUFORM Hazardous Waste Label, White/Black, PK100 (MHZW30PSC)
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Poly, 25/PK (MHZW505EVP)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- Accuform Right-To-Know and Hazardous Materials