Shop All Safety Banners and Posters
Accuform
Safety Awareness Poster, 24 x 18In, ENG
Mfr # SP124478L
Zoro # G4158682
original price:
$24.59
12% off
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Protect Your Eyes
- Material Plastic
- Height 17 in
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP124478L
- Zoro # G4158682
- UPC # 846642018757
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Protect Your Eyes, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- NMC Danger No Smoking Within 50 Feet Sign, D124P (D124P)
- ACCUFORM Banner, Think Safety, 24 x 48 In. (MBR412)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124508L)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR420)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- ACCUFORM Poster, Safety Guidelines, 18 x 24 In. (SP124494L)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- Accuform Signs