Shop All Tags
Accuform
Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25
Mfr # TSS103PTP
Zoro # G1874284
product price: $43.65
/pk 25, $1.75/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Ok, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL360)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- ACCUFORM Loop n Strap Caution Tag, 5.25x3.25, PK25 (TAL314)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Yel, Met, PK10 (2RMU5)
- Accuform Tags