Shop All Safety Culture Signs
Accuform
RUNNING MAN EMERGENCY EXIT SAFETY MEXT412XL
Mfr # MEXT412XL
Zoro # G811717279
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Sign Material Aluma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MEXT412XL
- Zoro # G811717279
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Sign Material | Aluma-Lite |
Description
ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (131-BLA3)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ACCUFORM 180D PROJECTION Safety Sign SDS PANEL PSJ143 (PSJ143)
- ACCUFORM SAFETY SIGNS CARDBOARD ONLY 10 X 14 MPLR558XT (MPLR558XT)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- ACCUFORM NFPA SAFETY PLACARD 15 in DIAMOND 15 in (ZFD515XT)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR571VS (MVHR571VS)
- ACCUFORM SAFETY SIGN AREA FOR RESCUE MFEX522XL (MFEX522XL)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-BC-A-1014-V-10124)
- Accuform Signs