Shop All Right-To-Know and Hazardous Materials
Accuform
RTK/WHMIS/SDS Centre Board Kit, 20x15 In
Mfr # ZRS349
Zoro # G7600512
original price:
$98.79
5% off
new price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- No. of Binders Included 1
- Mounting Type Wall
- Legend/Background Color Multicolor
- Includes Board, Basket, 1.5 in Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZRS349
- Zoro # G7600512
- UPC # 646642381284
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 20 in |
Width | 15 in |
Overall Width | 15 in |
Binder Ring Size | 1 1/2 in |
Overall Height | 20 in |
Overall Depth | 6 3/4 in |
Description
Right to Know Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard NFPA, OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- BERNE Vest, Washed, V-Neck, 5XL, Regular (VW531)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCASLP)
- ACCUFORM RTK/WHMIS/SDS Centre Board, 20x15 In (ZRS350)
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- ACCUFORM Binder, Red/Yellow, 12 in. W, Bilingual (SBZRS643)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100 (MHZW45EVC)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- BRADY (M) NFR CLASSIF. B302 7 X 10 (60053)
- Accuform Right-To-Know and Hazardous Materials