Shop All Right-To-Know and Hazardous Materials
Accuform
RTK/WHMIS/SDS Centre Board, 20x15 In
Mfr # ZRS350
Zoro # G8131557
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable No
- Height 20 in
- Language English
- Width 15 in
- Includes Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZRS350
- Zoro # G8131557
- UPC # 646642381277
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 20 in |
Width | 15 in |
Overall Height | 20 in |
Overall Width | 15 in |
Overall Depth | 6 3/4 in |
Description
Right to Know Center, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard NFPA, OSHA, Included Hardware Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 6 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio Neoprene Coated Gloves, L (212512)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- ACCUFORM Haz Waste Label, Used Batteries, 4x4 in, Paper, 100/PK (MHZW32PSC)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- BRADY Right to Know Complete Center, English (2001)
- Accuform Right-To-Know and Hazardous Materials