Shop All Right-To-Know and Hazardous Materials
Accuform
Right-To-Know Center, Bilingual, 24 in. H
Mfr # SBZRS335
Zoro # G1880999
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Right to Know Center - Safety Data Sheet for Hazardous Materials/Centro Derecho De Saber - Hojas De Datos De Seguridad Materiales Peligrosos
- Language English, Spanish
- Station Mounting Type Wire Rack with Sign
- Width 30 in
- Includes Double Basket, (2) 1-1/2 in SDS Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBZRS335
- Zoro # G1880999
- UPC # 846642096090
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 30 in |
Height | 24 in |
Depth | 5 in |
Overall Depth | 6 3/4 in |
Overall Height | 24 in |
Overall Width | 30 in |
Binder Ring Size | 1 1/2 in |
Description
Right to Know Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware (2) 1 1/2 in Binders, (2) Wire Baskets, Backboard, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2, Number of Binders Included 2, Overall Depth 6 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (11-801-10 -XL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9660XSM)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM Hazard Communication Center, 24 in. W (ZRS709)
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- LABELMASTER NFPA Wallet Card, 2-Sided, Hazard, PK10 (H-NFWCR1)
- Accuform Right-To-Know and Hazardous Materials