Shop All Security & Access Signs
Accuform
Restricted Area Sign, 10"H, 14"W, Alum
Mfr # MADC520VA
Zoro # G1717215
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restricted Area Authorized Employees Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADC520VA
- Zoro # G1717215
- UPC # 846642095659
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Restricted Area Sign |
Header | No Header |
Legend | Restricted Area Authorized Employees Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Double-Sided | No |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, White |
Description
Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Employees Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/8)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW004-SennaSiamea)
- SIGNMISSION OSHA Notice, 3.5" Height, Notice Food Grade Oil Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-15697)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, AL, Legend: Authorized Personnel Only (MADM006VA)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT016VA (MLKT016VA)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR806VA (MATR806VA)
- ACCUFORM Danger Security Sign, 7X10", Plstc, Eng, Width: 10" (MLKT106VP)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1069-RA_10X7 (U5-1069-RA_10X7)
- Accuform Signs