Shop All Sign Holders
Accuform
REFLECTIVE POST STRIP FLUORESCENT LIME FRN325
Mfr # FRN325
Zoro # G311984935
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diamond Grade Reflective Aluminum
- Height 30 in
- Width 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRN325
- Zoro # G311984935
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 30 in |
Width | 3.125 in |
Details
Material | Diamond Grade Reflective Aluminum |
Description
Accuform REFLECTIVE POST STRIP FLUORESCENT LIME FRN325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- MONTOUR LINE Velvet Rope Blue With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-BL-SE-BK)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- Accuform Sign Holders