Shop All Marking and Warning Tapes
Accuform
Red and White Hazard Warning Tape
Mfr # PTM738RDWT
Zoro # G402683181
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Outside Diameter 1.2
- Width 4.6
- Length 4.6
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PTM738RDWT
- Zoro # G402683181
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 3 |
Outside Diameter | 1.2 |
Width | 4.6 |
Length | 4.6 |
Tape Width | 3" |
Details
Item - Anti-Slip Tapes | Item |
Description
Use this pressure-sensitive red and white pattern warning tape to indicate danger and fire protection. Durable material resists wear, fading, temperature and abrasion (better than paint). This safety warning tape easily applies to wood, concrete, metal or paint. 3"W x 36-yd roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ACCUFORM Floor Marking Tape, 3 in W, Yellow (WFK36YL)
- ACCUFORM Black and White Hazard Warning Tape (PTM738BKWT)
- ACCUFORM MARKING TAPES 2 X 180FT COLOR BLUE PTM626BU (PTM626BU)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- Accuform Marking and Warning Tapes