Shop All Stop Signs
Accuform
Railroad Stop Sign, 15" W, 12" H, English, Aluminum
Mfr # FRR364BU
Zoro # G5207334
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Tank Car Connected
- Width 15"
- Height 12"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRR364BU
- Zoro # G5207334
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 15" |
Height | 12" |
Mounting Hole Dia. | 0.375 in |
Description
Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Signs, Sign Topic Railroad Clamp Signs, Sign Legend Stop Tank Car Connected, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, EVA Foam (ODIN-FGI)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- TINGLEY RUBBER Tingley S22167 Iron Eagle Protective Sleeves, Gold, L (S22167.LG)
- ACCUFORM PADDLE SIGNS 24IN REFLECTIVE FSP190 (FSP190)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR363BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR365BU)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- Accuform Signs