Shop All Sign Holders
Accuform
Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic
Mfr # PFK321
Zoro # G5090732
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 30 1/2 in
- Width 26 in
- Color White
- Number of Flag Holders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PFK321
- Zoro # G5090732
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 30 1/2 in |
Width | 26 in |
Maximum Mast Height | 18 in x 24 in |
Minimum Leg Length | 30 1/2 in |
Max. Sign Size/Capacity | 30 1/2 in |
Compatible Sign Size | 18 in x 24 in |
Details
Item | Sign Stand For Changeable Quik Signs |
Material | Plastic |
Color | White |
Number of Flag Holders | None |
Sign Stand Type | A-Frame |
Number of Legs | 4 |
NCHRP-350 Compliant | No |
Includes Cross-Braces | No |
Telescoping Mast | No |
Sign Compatibility | Rigid |
Number of Flags Included | None |
Telescoping Legs | No |
Spring Loaded Mast | No |
Sign Stand Material | Plastic |
Includes Storage Bag | No |
Sign Stand Connection Type | Insert |
Description
Sign Stand For Changeable Quik Signs, A-Frame, Sign Compatibility Rigid, 30 1/2 in Max. Sign Size/Capacity, Compatible Sign Size 18 in x 24 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 30 1/2 in, Telescoping Mast No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG550S)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA242)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- Accuform Signs