Shop All Facility Signs
Accuform
Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA
Mfr # MQTL725VA
Zoro # G1733297
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Quality Control Re-Work
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MQTL725VA
- Zoro # G1733297
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Quality Control Sign |
Header | No Header |
Legend | Quality Control Re-Work |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
OSHA Compliant | Yes |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Quality Control Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Re-Work, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- NMC LOCK OUT CENTER W GRAPHIC, (SA148P)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP619 (PSP619)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Sign Legend Text Color: Blue, PSP377 (PSP377)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Recycling Bins Please Deposit Only Plastic Sign, Landscape (OS-NS-P-710-L-18007)
- Accuform Facility Signs