Shop All Safety Banners and Posters
Accuform
Quality Control Sign, 28 x 20In, BW/GRN, AL
Mfr # SBMSK434
Zoro # G4901066
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Bilingual
- Material Aluminum, Plastic, Poly Sheeting
- Height 28 in
- Width 20 in
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMSK434
- Zoro # G4901066
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Description
Safety Reminder Sign, Safety Banner Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable, Sign Legend Style Text, Printed Language English, Spanish, Background Color White, Number of Printed Sides 1, Width 20 in, Height 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- BRADY Label, 1/2 in W, White (M7-7-423)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM Poster, Pride In Safety!, 18 x 24 In. (SP124516L)
- ACCUFORM Poster, Who Depneds On You, 18 x 24 In. (SP124521L)
- NMC Drive Safely Banner (BT22)
- Accuform Signs