Shop All Facility Signs
Accuform
Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP
Mfr # MQTL727VP
Zoro # G1733175
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Quality Control Re-Work
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MQTL727VP
- Zoro # G1733175
- UPC # 46643491317
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Quality Control Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Re-Work, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- OK-1 Knee Pads, Universal, PR (OK-KP-210)
- ACCUFORM Quality Control Sign, 10X14", QC Scrap, MQTL719VA (MQTL719VA)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Sprinkler Drain Sign, Landscape (OS-NS-D-1014-L-18396)
- Accuform Signs