Shop All Lockout Hasps
This Product is Discontinued
Accuform
Push Button Lockout, Clear (Discontinued)
Mfr # KDD220
Zoro # G1699995
This Product is Discontinued
Key Features
- Fits Button Dia. 30.0 mm
- Material Aluminum, Polycarbonate
- Max. Number of Padlocks 1
- Width 2 in
- Lockout Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD220
- Zoro # G1699995
- UPC # 846642040994
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 30.0 mm |
Width | 2 in |
Height | 2 1/8 in |
Overall Height | 2.13 in |
For Minimum Button Diameter | 0.89 in |
Dimensions (H x W x D) | 2.13 in x 2 in |
For Maximum Button Diameter | 1.18 in |
Overall Width | 2 in |
Details
Item | Push Button Lockout |
Material | Aluminum, Polycarbonate |
Max. Number of Padlocks | 1 |
Lockout Color | Clear |
Hinged | Yes |
Maximum Number of Padlocks | 1 |
Lockout Material | Aluminum/Polycarbonate |
Switch Cover Type | Hinged |
Installation Type | Semi-Permanent/Semi-Removable |
Includes Mounting Hardware | Yes |
Switch Lockout Type | Push Button Lockout |
For Switch Type | Push Button |
Attachment Style | Hinge Pin |
Resistance Properties | Impact Resistant |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 1.18 in, For Switch Type Push Button, Lockout Color Clear, Lockout Material Aluminum/Polycarbonate, Maximum Number of Padlocks 1, Overall Depth Not Applicable, Overall Height 2.13 in, Overall Width 2 in, For Minimum Button Diameter 0.89 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Hinged, Attachment Style Hinge Pin, Includes Button, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.