Shop All Security & Access Signs
Accuform
Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # MATR518VP
Zoro # G1719577
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MATR518VP
- Zoro # G1719577
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Private Property Sign |
Header | No Header |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-YW)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- NMC Escape Ladder Sign, GL313R (GL313R)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMADM906VP)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADC505VA (MADC505VA)
- ACCUFORM Security Sign, 12X18", BK and R/WHT, ENG (MASE925XL)
- ACCUFORM 0.25 Height, 10 Width, Plastic (XX223)
- ACCUFORM Danger Tag, 5 1/4 in Height, 3 1/4 in Width, English (TAL358)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADM157VA (SBMADM157VA)
- NMC Caution Do Not Touch Sign, C479RB (C479RB)
- Accuform Security & Access Signs