Shop All Security & Access Signs
Accuform
Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # MATR522VA
Zoro # G1714887
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MATR522VA
- Zoro # G1714887
- UPC # 46642158204
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Private Property Sign |
Header | No Header |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (STACXPNRT12)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM141VP (MADM141VP)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR521VA (MATR521VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM302VSP (LADM302VSP)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM076VP)
- ACCUFORM Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MATR529VA (MATR529VA)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- Accuform Security & Access Signs