Shop All Security & Access Signs
Accuform
Private Property Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MATR963VP
Mfr # MATR963VP
Zoro # G1715745
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MATR963VP
- Zoro # G1715745
- UPC # 846642039172
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Private Property Sign |
Header | No Header |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black, White |
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC FIRE BLANKET, 12X9, PS VINYL (FBPP)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- ACCUFORM Restricted Area Sign, 10"H, 14"W, Alum (MADC520VA)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- ACCUFORM MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English (MASE530)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- ACCUFORM Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MATR522VA)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-1014-V-12068)
- Accuform Signs