Shop All Personal Protective Equipment Signs
Accuform
PPE (Personal Protection) Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English
Mfr # MPPE920VS
Zoro # G1704676
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Safety Glasses Required Beyond This Point
- Width 12 in
- Height 12 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPPE920VS
- Zoro # G1704676
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12 in |
Height | 12 in |
Description
PPE (Personal Protection) Sign, Sign Subject Matter Personal Protection, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stop Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Octagon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, Vinyl, 5 ft Long x 3 1/2 ft Wide, 1 in Thick (AG2BZ2)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- AIGNER INDEX Label HolderSmooth Clear, Slide-In, PK25 (BB-2254)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- ACCUFORM Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English (MCAW046VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: High Noise Area Wear Ear Protection (MPPE034VP)
- ACCUFORM Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (SBLELC336)
- ACCUFORM Caution Sign, 7X10", BK/Yel, Plstc, Eng, MPPE794VP (MPPE794VP)
- NMC Caution Wear Hearing Protection In This, 10 in Height, 14 in Width, Rigid Plastic (C651RB)
- Accuform Signs