Shop All Safety Banners and Posters
Accuform
Poster, Workplace Fire Prevention, 18 x 24
Mfr # SP125166L
Zoro # G8368211
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Workplace: Fire Prevention, Your Life May Depend On Being Safe
- Material Plastic
- Height 17 in
- Width 22 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP125166L
- Zoro # G8368211
- UPC # 846642062736
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Workplace: Fire Prevention, Your Life May Depend On Being Safe, Sign Legend Style Symbol and Text, Printed Language English, Background Color Red, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC1)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR894)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR981)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- NMC Be Alert Don'T Get Hurt Banner (BT542)
- Accuform Safety Banners and Posters