Shop All Safety Banners and Posters
Accuform
Poster, Safey Guidelines For, 18 x 24 In.
Mfr # SP124473L
Zoro # G7497147
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safey Guidelines For Accident Prevention For The Safer Workplace
- Material Plastic
- Height 17 in
- Width 22 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124473L
- Zoro # G7497147
- UPC # 846642018771
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Safey Guidelines For Accident Prevention For The Safer Workplace, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Yellow (10190357)
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- NMC Be Alert Don'T Get Hurt Banner (BT542)
- Accuform Signs