Shop All Safety Banners and Posters
Accuform
Poster, Safety Guidelines For, 18 x 24 In.
Mfr # SP124485L
Zoro # G6137214
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Guidelines For Forklift Operations
- Material Plastic
- Height 22 in
- Width 17 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124485L
- Zoro # G6137214
- UPC # 846642018788
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Guidelines For Forklift Operations, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- HAWS Stay-Open Ball Valve, Chrome-Pated Brass (SP260)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Safety (60-45-3696-5S764)
- Accuform Safety Banners and Posters