Shop All Safety Banners and Posters
Accuform
Poster, Safety Guidelines, 18 x 24 In.
Mfr # SP124494L
Zoro # G6141046
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Guidelines When Handling Ammonia
- Material Plastic
- Height 22 in
- Width 17 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124494L
- Zoro # G6141046
- UPC # 846642063054
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Guidelines When Handling Ammonia, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR606)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- ACCUFORM Poster, Choose The Right Glove, 18 x 24 (SP124480L)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- ACCUFORM Safety Motivation Set, Safety Team Goal (MSK416)
- Accuform Safety Banners and Posters