Shop All Safety Banners and Posters
Accuform
Poster, Safety First For Fire, 18 x 24 In.
Mfr # SP124488L
Zoro # G6229912
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Safety First For Fire Extinguishers
- Material Plastic
- Height 22 in
- Width 17 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124488L
- Zoro # G6229912
- UPC # 846642063061
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Safety First For Fire Extinguishers, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR (4NMU7)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- ACCUFORM DIGI-DAY®3 Scoreboard, Safety First Sunbelt, 28x20 in, Aluminum (SCAQ299385JM)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- ACCUFORM Safety Poster (SP125089L)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124514L)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- ACCUFORM Safety Scoreboard, Glossy FNSH, Vinyl, PK4 (MSK410)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- Accuform Signs