Shop All Safety Banners and Posters
Accuform
Poster, Heat Stress, 18 x 24 In.
Mfr # SP124477L
Zoro # G5097136
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Heat Stress, Heat Exhaustion, Heat Stroke
- Material Plastic
- Height 17 in
- Width 22 in
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124477L
- Zoro # G5097136
- UPC # 846642018764
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Heat Stress, Heat Exhaustion, Heat Stroke, Sign Legend Style Symbol and Text, Printed Language English, Background Color Red, Yellow, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- BROTHER Power Adapter for P-Touch Label Maker (AD24)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- ACCUFORM 22 in Height, 17 in Width, English (SP124492L)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Black (SCK121)
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124490L)
- ACCUFORM Poster, Be Aware Operate, 18 x 24 In. (SP124528L)
- ACCUFORM Poster, Safety Is The Payout, 18 x 24 In. (SP124539L)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- Accuform Signs