Shop All Safety Banners and Posters
Accuform
Poster, Hand Truck Safety Tips, 18 x 24
Mfr # SP124475L
Zoro # G6125716
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hand Truck Safety Tips For The Safer Workplace
- Material Plastic
- Height 17 in
- Width 22 in
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP124475L
- Zoro # G6125716
- UPC # 846642062767
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Hand Truck Safety Tips For The Safer Workplace, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- DC CARGO Orange Safety Flag with EZ Mount, 2PK (SFEZMO-2)
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (4T226)
- ACCUFORM SAFETY POSTERS ADULT CPR 20 in x 14 in (SHMFSD607VA)
- ACCUFORM Poster, Hand Hygiene, 18 x 24 In. (SP124486L)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- ACCUFORM Banner, Attention Enhances, 28 x 96 In. (MBR800)
- ACCUFORM Banner, Lift With Ease, 28 x 96 In. (MBR812)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- Accuform Signs