Shop All Safety Banners and Posters
Accuform
Poster, Be Aware Operate, 18 x 24 In.
Mfr # SP124528L
Zoro # G6228284
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Be Aware Operate Forklifts With Care
- Material Plastic
- Height 22 in
- Width 17 in
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP124528L
- Zoro # G6228284
- UPC # 846642062828
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Be Aware Operate Forklifts With Care, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMB)
- MTI INDUSTRY Universal Fit Detects Both Carbon Monoxide Propane Gas Alerts To Leak With Beeping (85-741-WT-TR)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124506L)
- ACCUFORM Banner, Pride In Safety, 28 x 96 In. (MBR882)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Yellow (SCK107)
- NMC Teamwork Improves Safety Banner (BT532)
- Accuform Signs