Accuform

Poster, 32x20 In (Discontinued)


This Product is Discontinued
Shop for all Safety Banners and Posters

Key Features

  • Language English
  • Material Plastic
  • Height 28 in
  • Width 22 in
  • Thickness 0.024 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 28 in
Width 22 in

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Hazardous Material, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 28 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.