Shop All Traffic Signs
Accuform
Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width
Mfr # FRR390
Zoro # G6085511
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 49 in
- Material Coated Steel
- Legend/Background Color Yellow
- Sign Post Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRR390
- Zoro # G6085511
- UPC # 046642429571
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 49 in |
Sign Post Depth | 1/2 in |
Sign Post Diameter | 1 1/2 in |
Sign Post Length | 49 in |
Sign Post Width | 1 1/2 in |
Length of Post Punched | 7/8 ft |
Max. Sign Size/Capacity | 12 in x 15 in |
Mounting Hole Dia. | 0.375 in |
Details
Item | Portable Rail Clamp Sign Holder |
Material | Coated Steel |
Legend/Background Color | Yellow |
Hole Punch Style | Prepunched |
Sign Post Material | Steel |
Sign Post Style | Square |
Mounting Hole Spacing | 1 1/2 in, 9 in |
Breakaway Feature | No |
Includes Clean Out Bar | No |
Number of Mounting Holes | 2 |
Includes Mounting Hardware | Yes |
Sign Post Color | Yellow |
Sign Post Finish | Powder Coated |
Holes on 1 in. Centers | Yes |
Tapered End | No |
Description
Portable Rail Clamp Sign Holder, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Yellow, Sign Post Finish Powder Coated, Sign Post Length 49 in, Sign Post Depth 1/2 in, Sign Post Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- HONEYWELL FENDALL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1496)
- ACCUFORM Temperature Indicator Postmount Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (MSTF525)
- ACCUFORM CROSSING SIGN EMERGENCY SIGNAL AHEAD (FRW733DP)
- ACCUFORM INTERSECTION SIGN PHOTO ENFORCED FRR482HP (FRR482HP)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- ACCUFORM SPEED LIMIT SIGN PLANT SPEED LIMIT FRR3275RA (FRR3275RA)
- ACCUFORM INTERSECTION SIGN STOP HERE ON RED FRR468HP (FRR468HP)
- EASTERN METAL SIGNS AND SAFETY Shoulder Work Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (41G431)
- Accuform Signs