Shop All Right-To-Know and Hazardous Materials
Accuform
POCKETSTYLE ALUMINUM CENTER FBZRS745
Mfr # FBZRS745
Zoro # G111699268
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.5 in
- Width 25 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBZRS745
- Zoro # G111699268
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 30.5 in |
Width | 25 in |
Details
Material | Aluminum |
Description
ACCUFORM POCKETSTYLE ALUMINUM CENTER FBZRS745
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- ACCUFORM Right-To-Know Center, 4-1/8 in. D, Alum (SBZRS708)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- Accuform Right-To-Know and Hazardous Materials