Shop All Right-To-Know and Hazardous Materials
Accuform
POCKET STYLE ALUMINUM CENTER FBZRS733
Mfr # FBZRS733
Zoro # G611699201
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.5 in
- Width 25 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBZRS733
- Zoro # G611699201
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 30.5 in |
Width | 25 in |
Details
Material | Aluminum |
Description
Accuform POCKET STYLE ALUMINUM CENTER FBZRS733
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Screen, Steel, Black (S199)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- ZEP Absorbent, All-Purpose, Anti-Slip Agent, 50 Lb, Light, Gray-Bn (230035)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, Bilingual (SBZRS641)
- ACCUFORM Hazardous Waste Label, White/Black, PK100 (MHZW30PSC)
- ACCUFORM Document Box, English, 13-1/2 in. H (ZRS367)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- BRADY Right-to-Know Label, 4in. H x 4in. W (53069)
- Accuform Right-To-Know and Hazardous Materials