Shop All Right-To-Know and Hazardous Materials
Accuform
POCKET STYLE ALUMINUM CENTER FBZRS731
Mfr # FBZRS731
Zoro # G911699215
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.5 in
- Width 25 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBZRS731
- Zoro # G911699215
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 30.5 in |
Width | 25 in |
Details
Material | Aluminum |
Description
Accuform POCKET STYLE ALUMINUM CENTER FBZRS731
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Orange (150800-200-080-20)
- NMC Road Closed Sign, TM206J (TM206J)
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM Hazardous Waste Label, White/Black, PK100 (MHZW30PSC)
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, Bilingual (SBZRS642)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- Accuform Right-To-Know and Hazardous Materials