Shop All Tags
Accuform
Permit Tag By The Roll, 6-1/4 x 3, PK100
Mfr # TAR706
Zoro # G5223793
product price: $48.25
/pk 100, $0.48/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Language English
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Permit Tag By The Roll, Subject Matter Status Alert, Sign Legend Hot Work Permit, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Hot Work Permit Do Not Remove This Tag!, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ez Volt Breaker Block (90891)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB104PTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Notice Tag, Blank, 5-3/4"Hx3-1/4"W, PK25 (MNT101PTP)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- Accuform Tags